Zoro Homepage

Indexable Turning Cartridges ISO cartridge SCFCL10CA-09 - Left

  • Mfr # SCFCL10CA-09

  • Zoro # G400022982


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Shank Width (In.)
11mm
Clamp
33mm
Cutting Dia.
40mm
Height
15mm
Connection diameter
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFCL10CA-09
Zoro #
G400022982
UPC #
-
Country of Origin
Germany

Dimensions

Shank Width (In.)
11mm
Cutting Dia.
40mm
Height
15mm
Connection diameter
7mm
Functional width
14mm
Center height
10mm
Overall length
50mm
Mounting hole height
5mm

Details

Clamp
33mm
Adaptor spacing
20mm

Description

Indexable Turning Cartridges ISO cartridge, SCFCL10CA-09, cutting direction - Left

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.