Zoro Homepage

Indexable Turning Cartridges ISO cartridge SCFCR10CA-09 - Right

  • Mfr # SCFCR10CA-09

  • Zoro # G600022980


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Shank Width (In.)
0.43307 in
Adaptor spacing
20mm
Overall length
50mm
Connection diameter
7mm
Functional width
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFCR10CA-09
Zoro #
G600022980
UPC #
-
Country of Origin
Germany

Dimensions

Shank Width (In.)
0.43307 in
Overall length
50mm
Connection diameter
7mm
Functional width
14mm
Clamping length
33mm
Center height
10mm
Mounting hole height
5mm
Height
15mm
Minimum cutting diameter
40mm
Shank Width
11mm
Overall Length
50mm

Details

Adaptor spacing
20mm

Description

Indexable Turning Cartridges ISO cartridge, SCFCR10CA-09, cutting direction - Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.