Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Cartridges Mini cartridge FR672 - Right

  • Mfr # FR672

  • Zoro # G200030262


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
20mm
Adaptor spacing
12mm
Overall length
28mm
Functional width
11mm
Center height
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR672
Zoro #
G200030262
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
20mm
Overall length
28mm
Functional width
11mm
Center height
8mm
Mounting hole height
3.2mm
Connection diameter
4.5mm

Details

Adaptor spacing
12mm

Description

Indexable Turning Cartridges Mini cartridge, FR672, cutting direction - Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.