Shop WALTER
See all product information
Create Account
Insert
- Mfr # 6193848
- Zoro # G2957799
product price:Â
$
41.99
/ea
Sold in multiples of 10 for
$419.90
Key Features
Chip-Breaker
Yes
ISO Number
GX24-4E600N05-UD4
Overall Length
0.9450 in
Cutting Direction
Neutral
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6193848
- Zoro #
- G2957799
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- ISO Number
- GX24-4E600N05-UD4
- Cutting Direction
- Neutral
- Lead Angle
- 0 Degrees
- Number of Cutting Edges
- 2
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Cutting Application
- Grooving, Recessing
- Chip-Breaker Code
- UD4
- Manufacturer Grade
- WSM33S
- ANSI Code
- GX24-4E600N05-UD4
Dimensions
- Overall Length
- 0.9450 in
- Corner Radius
- 0.0200 in
- Max. Grooving Width
- 0.2360 in
- Depth of Cut
- 0.8660 in
- Wire Rope Length
- 0.9450 in
- Length
- 0.9450 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2360 in, ANSI Code GX24-4E600N05-UD4, Chip-Breaker Code UD4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.