Insert
- Mfr # 6194817
- Zoro # G2924278
product price:Â
$
33.29
/ea
Sold in multiples of 10 for
$332.90
Key Features
ISO Number
GX16-1E200R7-CF5
Overall Length
0.6460 in
Chip-Breaker
Yes
Cutting Direction
Right Hand
Depth of Cut
0.5910 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6194817
- Zoro #
- G2924278
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX16-1E200R7-CF5
- Chip-Breaker
- Yes
- Cutting Direction
- Right Hand
- Lead Angle
- 7 Degrees
- Chip-Breaker Code
- CF5
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Manufacturer Grade
- WSM33S
- ANSI Code
- GX16-1E200R7-CF5
- Cutting Application
- Grooving, Parting
- Number of Cutting Edges
- 2
Dimensions
- Overall Length
- 0.6460 in
- Depth of Cut
- 0.5910 in
- Max. Grooving Width
- 0.0790 in
- Wire Rope Length
- 0.6460 in
- Length
- 0.6460 in
Description
Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0790 in, ANSI Code GX16-1E200R7-CF5, Chip-Breaker Code CF5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.