Insert
- Mfr # 6388423
- Zoro # G2945804
product price:Â
$
30.39
/ea
Sold in multiples of 10 for
$303.90
Key Features
Cutting Direction
Neutral
ISO Number
GX16-1E239N02-UF4
Overall Length
5/8 in
Chip-Breaker
Yes
Depth of Cut
0.5910 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6388423
- Zoro #
- G2945804
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- ISO Number
- GX16-1E239N02-UF4
- Chip-Breaker
- Yes
- Cutting Application
- Grooving, Recessing
- Chip-Breaker Code
- UF4
- Number of Cutting Edges
- 2
- Manufacturer Grade
- WSM33S
- Finish - Machining
- TiAlN+Al2O3+(Al)
- ANSI Code
- GX16-1E239N02-UF4
- Lead Angle
- 0 Degrees
Dimensions
- Overall Length
- 5/8 in
- Depth of Cut
- 0.5910 in
- Max. Grooving Width
- 0.0940 in
- Corner Radius
- 0.0080 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0940 in, ANSI Code GX16-1E239N02-UF4, Chip-Breaker Code UF4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.