Insert
- Mfr # 6641660
- Zoro # G2923517
product price:Â
$
62.29
/ea
Sold in multiples of 5 for
$311.45
Key Features
Cutting Direction
Neutral
ISO Number
GX30-5E800N40-RF8
Chip-Breaker
Yes
Overall Length
1.1810 in
ANSI Code
GX30-5E800N40-RF8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6641660
- Zoro #
- G2923517
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- ISO Number
- GX30-5E800N40-RF8
- Chip-Breaker
- Yes
- ANSI Code
- GX30-5E800N40-RF8
- Lead Angle
- 0 Degrees
- Manufacturer Grade
- WSM23S
- Chip-Breaker Code
- RF8
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Cutting Application
- Copy Turning, Grooving
- Number of Cutting Edges
- 2
Dimensions
- Overall Length
- 1.1810 in
- Depth of Cut
- 1.1020 in
- Corner Radius
- 0.1570 in
- Max. Grooving Width
- 0.3150 in
- Wire Rope Length
- 1.1810 in
- Length
- 1.1810 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3150 in, ANSI Code GX30-5E800N40-RF8, Chip-Breaker Code RF8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.