Shop WALTER
See all product information
Create Account
Insert
- Mfr # 6737587
- Zoro # G2967930
product price:Â
$
19.19
/ea
Sold in multiples of 10 for
$191.90
Key Features
Overall Length
0.4840 in
ISO Number
SX-4E400N02-CE4
Chip-Breaker
Yes
Cutting Direction
Neutral
Chip-Breaker Code
CE4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6737587
- Zoro #
- G2967930
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- SX-4E400N02-CE4
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- Chip-Breaker Code
- CE4
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Cutting Application
- Grooving, Parting
- ANSI Code
- SX-4E400N02-CE4
- Number of Cutting Edges
- 1
- Lead Angle
- 0 Degrees
- Manufacturer Grade
- WSM23S
Dimensions
- Overall Length
- 0.4840 in
- Corner Radius
- 0.0080 in
- Max. Grooving Width
- 0.1570 in
- Wire Rope Length
- 0.4840 in
- Length
- 0.4840 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1570 in, ANSI Code SX-4E400N02-CE4, Chip-Breaker Code CE4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.