Insert
- Mfr # 6955180
- Zoro # G2945180
product price:Â
$
38.69
/ea
Sold in multiples of 10 for
$386.90
Key Features
Chip-Breaker
Yes
Cutting Direction
Neutral
Overall Length
5/8 in
ISO Number
GX16-0E160N01-UF8
Cutting Application
Grooving, Recessing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6955180
- Zoro #
- G2945180
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- Cutting Direction
- Neutral
- ISO Number
- GX16-0E160N01-UF8
- Cutting Application
- Grooving, Recessing
- Manufacturer Grade
- WSM23S
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Number of Cutting Edges
- 2
- ANSI Code
- GX16-0E160N01-UF8
- Lead Angle
- 0 Degrees
- Chip-Breaker Code
- UF8
Dimensions
- Overall Length
- 5/8 in
- Depth of Cut
- 0.5910 in
- Corner Radius
- 0.0040 in
- Max. Grooving Width
- 0.0630 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.0630 in, ANSI Code GX16-0E160N01-UF8, Chip-Breaker Code UF8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.