Shop WALTER
See all product information
Create Account
Insert
- Mfr # 7178823
- Zoro # G2904224
product price:Â
$
33.99
/ea
Sold in multiples of 10 for
$339.90
Key Features
Cutting Direction
Neutral
Overall Length
0.9690 in
ISO Number
GX24-3E400N02-CK8
Chip-Breaker
Yes
Chip-Breaker Code
CK8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7178823
- Zoro #
- G2904224
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- ISO Number
- GX24-3E400N02-CK8
- Chip-Breaker
- Yes
- Chip-Breaker Code
- CK8
- Finish - Machining
- Bright (Uncoated)
- Lead Angle
- 0 Degrees
- Cutting Application
- Grooving, Parting
- Manufacturer Grade
- WK1
- ANSI Code
- GX24-3E400N02-CK8
- Material - Machining
- Carbide
Dimensions
- Overall Length
- 0.9690 in
- Depth of Cut
- 0.8660 in
- Corner Radius
- 0.0080 in
- Max. Grooving Width
- 0.1570 in
- Wire Rope Length
- 0.9690 in
- Length
- 0.9690 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1570 in, ANSI Code GX24-3E400N02-CK8, Chip-Breaker Code CK8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.