Shop WALTER
See all product information
Create Account
Insert
- Mfr # 7350904
- Zoro # G2949785
product price:Â
$
39.39
/ea
Sold in multiples of 10 for
$393.90
Key Features
Chip-Breaker
Yes
Cutting Direction
Left Hand
Overall Length
5/8 in
ISO Number
GX16-2E100L00-GD8
Manufacturer Grade
WSM23S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7350904
- Zoro #
- G2949785
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- Cutting Direction
- Left Hand
- ISO Number
- GX16-2E100L00-GD8
- Manufacturer Grade
- WSM23S
- Cutting Application
- Grooving, Parting
- Lead Angle
- 0 Degrees
- ANSI Code
- GX16-2E100L00-GD8
- Chip-Breaker Code
- GD8
- Finish - Machining
- TiAlN+Al2O3+(Al)
Dimensions
- Overall Length
- 5/8 in
- Depth of Cut
- 0.0450 in
- Max. Grooving Width
- 0.0390 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0390 in, ANSI Code GX16-2E100L00-GD8, Chip-Breaker Code GD8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.