Shop WALTER
See all product information
Create Account
Insert
- Mfr # 7350906
- Zoro # G2950178
product price:Â
$
39.39
/ea
Sold in multiples of 10 for
$393.90
Key Features
ISO Number
GX16-2E120L00-GD8
Overall Length
5/8 in
Chip-Breaker
Yes
Cutting Direction
Left Hand
Chip-Breaker Code
GD8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7350906
- Zoro #
- G2950178
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX16-2E120L00-GD8
- Chip-Breaker
- Yes
- Cutting Direction
- Left Hand
- Chip-Breaker Code
- GD8
- Lead Angle
- 0 Degrees
- Cutting Application
- Grooving, Parting
- Manufacturer Grade
- WSM23S
- ANSI Code
- GX16-2E120L00-GD8
- Finish - Machining
- TiAlN+Al2O3+(Al)
Dimensions
- Overall Length
- 5/8 in
- Depth of Cut
- 0.0530 in
- Max. Grooving Width
- 0.0470 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0470 in, ANSI Code GX16-2E120L00-GD8, Chip-Breaker Code GD8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.