Insert
- Mfr # 7350908
- Zoro # G2945716
product price:Â
$
39.39
/ea
Sold in multiples of 10 for
$393.90
Key Features
ISO Number
GX16-2E140L00-GD8
Chip-Breaker
Yes
Cutting Direction
Left Hand
Overall Length
5/8 in
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7350908
- Zoro #
- G2945716
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- ISO Number
- GX16-2E140L00-GD8
- Chip-Breaker
- Yes
- Cutting Direction
- Left Hand
- Lead Angle
- 0 Degrees
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Manufacturer Grade
- WSM23S
- ANSI Code
- GX16-2E140L00-GD8
- Chip-Breaker Code
- GD8
- Cutting Application
- Grooving, Parting
Dimensions
- Overall Length
- 5/8 in
- Depth of Cut
- 0.0600 in
- Max. Grooving Width
- 0.0550 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.0550 in, ANSI Code GX16-2E140L00-GD8, Chip-Breaker Code GD8
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.