Insert
- Mfr # 7629625
- Zoro # G2940448
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Overall Length
0.945 in
Chip-Breaker
Yes
ISO Number
GX24-3F400N20FS-M1
Cutting Direction
Neutral
Corner Radius
0.079 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7629625
- Zoro #
- G2940448
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Chip-Breaker
- Yes
- ISO Number
- GX24-3F400N20FS-M1
- Cutting Direction
- Neutral
- Manufacturer Grade
- WDN10
- Chip-Breaker Code
- M1
- ANSI Code
- GX24-3F400N20FS-M1
- Number of Cutting Edges
- 1
- Cutting Application
- Copy Turning, Grooving
- Lead Angle
- 0 Degrees
- Material - Machining
- PCD
Dimensions
- Overall Length
- 0.945 in
- Corner Radius
- 0.079 in
- Max. Grooving Width
- 0.157 in
- Wire Rope Length
- 0.945 in
- Length
- 0.945 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.157 in, ANSI Code GX24-3F400N20FS-M1, Chip-Breaker Code M1
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.