Zoro Homepage

Insert

  • Mfr # DX18-3E300L6-CF5 WSM33S

  • Zoro # G2967346


product price: $28.39
/ea
Sold in multiples of 10 for $283.90

Key Features

Cutting Direction
Left Hand
Chip-Breaker
Yes
ISO Number
DX18-3E300L6-CF5
Overall Length
18.00mm
Chip-Breaker Code
CF5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX18-3E300L6-CF5 WSM33S
Zoro #
G2967346
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
18.00mm
Depth of Cut
17.00mm
Corner Radius
0.20mm
Max. Grooving Width
3.00mm

Details

Item
Indexable Parting and Grooving Insert
Cutting Direction
Left Hand
Chip-Breaker
Yes
ISO Number
DX18-3E300L6-CF5
Chip-Breaker Code
CF5
Manufacturer Grade
WSM33S
ANSI Code
DX18-3E300L6-CF5
Finish - Machining
TiAlN+Al2O3+(Al)
Lead Angle
0 Degrees

Description

Indexable Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code DX18-3E300L6-CF5, Chip-Breaker Code CF5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.