Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert

  • Mfr # GX09-1E100R00-GD8 WSM23S

  • Zoro # G2968624


product price: $33.69
/ea
Sold in multiples of 10 for $336.90

Key Features

Chip-Breaker
Yes
ISO Number
GX09-1E100R00-GD8
Overall Length
0.3540 in
Cutting Direction
Right Hand
Manufacturer Grade
WSM23S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX09-1E100R00-GD8 WSM23S
Zoro #
G2968624
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
0.3540 in
Max. Grooving Width
0.0390 in
Depth of Cut
0.0450 in

Details

Item
Indexable Parting and Grooving Insert
Chip-Breaker
Yes
ISO Number
GX09-1E100R00-GD8
Cutting Direction
Right Hand
Manufacturer Grade
WSM23S
Finish - Machining
TiAlN+Al2O3+(Al)
Cutting Application
Grooving, Parting
Lead Angle
0 Degrees
ANSI Code
GX09-1E100R00-GD8
Chip-Breaker Code
GD8

Description

Indexable Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0390 in, ANSI Code GX09-1E100R00-GD8, Chip-Breaker Code GD8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.