Zoro Homepage

Insert

  • Mfr # SX-3E300N02-CF5 WSM43S

  • Zoro # G2935870


product price: $18.25
/ea
Sold in multiples of 10 for $182.50

Key Features

ISO Number
SX-3E300N02-CF5
Cutting Direction
Neutral
Chip-Breaker
Yes
Overall Length
0.4840 in
ANSI Code
SX-3E300N02-CF5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX-3E300N02-CF5 WSM43S
Zoro #
G2935870
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
0.4840 in
Corner Radius
0.0080 in
Max. Grooving Width
0.1180 in

Details

Item
Indexable Parting and Grooving Insert
ISO Number
SX-3E300N02-CF5
Cutting Direction
Neutral
Chip-Breaker
Yes
ANSI Code
SX-3E300N02-CF5
Cutting Application
Grooving, Parting
Lead Angle
0 Degrees
Finish - Machining
TiAlN+Al2O3+(Al)
Number of Cutting Edges
1
Manufacturer Grade
WSM43S
Chip-Breaker Code
CF5

Description

Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code SX-3E300N02-CF5, Chip-Breaker Code CF5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.