Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 10.00mm, Carbide, A6794TFP-10

  • Mfr # A6794TFP-10

  • Zoro # G8461327


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
220.00 mm
Number of Pieces
1
Standards
DIN 6537
Depth:Dia. Ratio
20xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-10
Zoro #
G8461327
UPC #
-
Country of Origin
China

Dimensions

Flute Length
220.00 mm
Depth:Dia. Ratio
20xD
Drill Bit Size
10.00 mm
Overall Length
262.00 mm
Shank Dia.
10 mm
Shank Length
40 mm
Drill Diameter Tolerance
H7
Drill Point Length
1.82mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
220 mm

Details

Cutting Direction
Right Hand
Number of Pieces
1
Standards
DIN 6537
Grade
K30F
List Number
A6794TFP
Decimal Equivalent
0.3937
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Shank Type
Straight
Primary Material Application ISO Code
P
Measurement System
Metric
Number of Flutes
2
Finish
TiNAl
Primary Material Application
Steel
Sheeter Drill
No
Series
X.treme DH20
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, M, N, S
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3937, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.