Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 10.20mm, Carbide, A6589DPP-10.2

  • Mfr # A6589DPP-10.2

  • Zoro # G8393436


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
List Number
A6589DPP
Drill Bit Material
Solid Carbide
Grade
K30F
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-10.2
Zoro #
G8393436
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
12xD
Shank Dia.
12 mm
Overall Length
206.00 mm
Flute Length
158.00 mm
Drill Bit Size
10.20 mm
Shank Length
45 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
140 mm
Drill Point Length
1.86mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
List Number
A6589DPP
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Grade
K30F
Coolant Through
Yes
Number of Pieces
1
Standards
DIN 6537
Decimal Equivalent
0.4016
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Finish
TiAlN
Measurement System
Metric
Flute Type
Spiral
Number of Flutes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, N, P, S
Shank Type
Straight
Secondary Material Application ISO Code
O
Number of Coolant Holes
2
Series
X.treme D12
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4016, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.