Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 10.2mm, 130, Carbide A3586TIP-10.2

Jobber Drill, 10.2mm, 130, Carbide (Discontinued)

  • Mfr # A3586TIP-10.2
  • Zoro # G6159492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3586TIP-10.2
Zoro #
G6159492
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
151 mm
Drill Bit Size
10.2 mm
Shank Dia.
12 mm
Flute Length
104 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Drilling Depth
86.00mm
Shank Length
45 mm
Maximum Drilling Depth
86 mm
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 130 Degrees , Carbide, Decimal Equivalent 0.4016, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.