Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 10.50mm, Carbide, A6589DPP-10.5

  • Mfr # A6589DPP-10.5

  • Zoro # G8318387


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Pieces
1
Overall Length
206.00 mm
List Number
A6589DPP
Decimal Equivalent
0.4134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-10.5
Zoro #
G8318387
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
10.50 mm
Overall Length
206.00 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
12xD
Flute Length
158.00 mm
Shank Length
45 mm
Maximum Drilling Depth
140 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
1.91mm

Details

Cutting Direction
Right Hand
Number of Pieces
1
List Number
A6589DPP
Decimal Equivalent
0.4134
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Grade
K30F
Drill Bit Material
Solid Carbide
Flute Type
Spiral
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Finish
TiAlN
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Flutes
2
Series
X.treme D12
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4134, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.