Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 10.80mm, Carbide, A6589DPP-10.8

  • Mfr # A6589DPP-10.8

  • Zoro # G8150222


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-10.8
Zoro #
G8150222
UPC #
-
Country of Origin
France

Dimensions

Flute Length
158.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
12 mm
Overall Length
206.00 mm
Drill Bit Size
10.80 mm
Shank Length
45 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
1.97mm
Maximum Drilling Depth
140 mm

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Grade
K30F
Number of Pieces
1
Decimal Equivalent
0.4252
List Number
A6589DPP
Standards
DIN 6537
Flute Type
Spiral
Finish
TiAlN
Number of Flutes
2
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type
Straight
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Series
X.treme D12
Sheeter Drill
No
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 10.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4252, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.