Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 11.00mm, Carbide, A3382XPL-11 A3382XPL-11

Jobber Drill, 11.00mm, Carbide, A3382XPL-11 (Discontinued)

  • Mfr # A3382XPL-11
  • Zoro # G7906421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3382XPL-11
Zoro #
G7906421
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
12 mm
Overall Length
118 mm
Flute Length
71 mm
Drill Bit Size
11 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drilling Depth
56.00mm
Shank Length
45 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
56 mm
Drill Point Length
2.00mm

Details

Application
For Cast Iron, High-Temperature Alloys and Titanium Alloys
Cutting Direction
Right Hand
Point Type
Self-centering
Drill Bit Finish
AlCrN
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.4331
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
List Number
A3382XPL
Coolant Through
Yes
Number of Pieces
1
Grade
K30F
Standards
DIN 6537
Shank Type - Machining
Straight
Number of Flutes
2
Primary Material Application
Cast Iron
Measurement System
Metric
Primary Material Application ISO Code
K
Finish - Machining
AlCrN
Material - Machining
Carbide
Flute Type
Spiral
Coolant Fed
Coolant Through
Series
X.Treme CI
Number of Coolant Holes
2
Material Grade - Machining
K30F
Sheeter Drill
No
Secondary Material Application ISO Code
N
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.4331, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.