Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 11.00mm, Carbide

  • Mfr # A6589DPP-11

  • Zoro # G7962884


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
12 mm
Grade
K30F
Flute Length
158.00 mm
Overall Length
206.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-11
Zoro #
G7962884
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
12 mm
Flute Length
158.00 mm
Overall Length
206.00 mm
Drill Bit Size
11.00 mm
Depth:Dia. Ratio
12xD
Shank Length
45 mm
Maximum Drilling Depth
140 mm
Drill Diameter Tolerance
M7
Drill Point Length
2.00mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Grade
K30F
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
List Number
A6589DPP
Coolant Through
Yes
Standards
DIN 6537
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4331
Drill Bit Point Angle
140 Degrees
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Flutes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Finish
TiAlN
Shank Type
Straight
Measurement System
Metric
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Secondary Material Application
Composite
Series
X.treme D12
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4331, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.