Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 11/32", Carbide, A6589DPP-11/32IN

  • Mfr # A6589DPP-11/32IN

  • Zoro # G8115283


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
10 mm
Drill Bit Material
Solid Carbide
Depth:Dia. Ratio
12xD
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-11/32IN
Zoro #
G8115283
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Depth:Dia. Ratio
12xD
Overall Length
7 1/16 in
Drill Bit Size
11/32 in
Flute Length
5 3/8 in
Shank Length
1 9/16 in
Drill Point Length
1.59mm
Maximum Drilling Depth
4-53/64 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Decimal Equivalent
0.3438
Coolant Through
Yes
Item
Jobber Length Drill Bit
Number of Pieces
1
List Number
A3382
Grade
K30F
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Flute Type
Spiral
Finish
TiAlN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Fractional Inch
Number of Flutes
2
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Series
X.treme D12

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.