Zoro Homepage

Jobber Drill, 11/32", Carbide, A6794TFP-11/32IN

  • Mfr # A6794TFP-11/32IN

  • Zoro # G8376286


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coolant Through
Yes
Standards
DIN 6537
Overall Length
9 7/16 in
Grade
K30F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-11/32IN
Zoro #
G8376286
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9 7/16 in
Flute Length
7 3/4 in
Drill Bit Size
11/32 in
Depth:Dia. Ratio
20xD
Shank Dia.
10 mm
Shank Length
1 9/16 in
Drill Diameter Tolerance
H7
Drill Point Length
1.59mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
7-25/32 in

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.