Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 11.50mm, Carbide, A3382XPL-11.5 A3382XPL-11.5

Jobber Drill, 11.50mm, Carbide, A3382XPL-11.5 (Discontinued)

  • Mfr # A3382XPL-11.5
  • Zoro # G8057786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3382XPL-11.5
Zoro #
G8057786
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Overall Length
118 mm
Shank Dia.
12 mm
Flute Length
71 mm
Drill Bit Size
11.5 mm
Depth x Dia. Ratio
5xD
Shank Length
45 mm
Drilling Depth
56.00mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
56 mm
Drill Diameter Tolerance
M7
Drill Point Length
2.09mm

Details

Application
For Cast Iron, High-Temperature Alloys and Titanium Alloys
Cutting Direction
Right Hand
Grade
K30F
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Item
Jobber Length Drill Bit
Drill Bit Finish
AlCrN
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Number of Pieces
1
List Number
A3382XPL
Point Type
Self-centering
Decimal Equivalent
0.4528
Shank Type - Machining
Straight
Number of Flutes
2
Measurement System
Metric
Finish - Machining
AlCrN
Material - Machining
Carbide
Flute Type
Spiral
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Coolant Fed
Coolant Through
Series
X.Treme CI
Secondary Material Application ISO Code
N
Material Grade - Machining
K30F
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Point type
Self-centering

Description

Jobber Length Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.4528, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.