Zoro Homepage

Jobber Drill, 11/64", Carbide, A3389DPL-11/64IN

  • Mfr # A3389DPL-11/64IN

  • Zoro # G7877441


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
1 3/8 in
Overall Length
2 29/32 in
Coolant Through
Yes
Decimal Equivalent
0.1719
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-11/64IN
Zoro #
G7877441
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1 3/8 in
Overall Length
2 29/32 in
Drill Bit Size
11/64 in
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Shank Length
1 13/32 in
Drill Diameter Tolerance
M7
Maximum Drilling Depth
1-9/64 in
Drill Point Length
0.795mm
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.