Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 11/64", Carbide, A6589DPP-11/64IN

  • Mfr # A6589DPP-11/64IN

  • Zoro # G7936704


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
12xD
Drill Bit Point Angle
140 Degrees
Flute Length
2 1/2 in
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-11/64IN
Zoro #
G7936704
UPC #
04031132280653
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
12xD
Flute Length
2 1/2 in
Overall Length
4 in
Shank Dia.
6 mm
Drill Bit Size
11/64 in
Shank Length
1 13/32 in
Drill Diameter Tolerance
M7
Maximum Drilling Depth
2-13/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.795mm

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Number of Pieces
1
Grade
K30F
Decimal Equivalent
0.1719
Coolant Through
Yes
Standards
DIN 6537
Item
Jobber Length Drill Bit
List Number
A3382
Shank Type
Straight
Number of Flutes
2
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Finish
TiAlN
Secondary Material Application
Composite
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Series
X.treme D12

Description

Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.