Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 12.00mm, Carbide, A3382XPL-12 A3382XPL-12

Jobber Drill, 12.00mm, Carbide, A3382XPL-12 (Discontinued)

  • Mfr # A3382XPL-12
  • Zoro # G8317145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3382XPL-12
Zoro #
G8317145
UPC #
00849910045356
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Flute Length
71 mm
Shank Dia.
12 mm
Overall Length
118 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
12 mm
Depth x Dia. Ratio
5xD
Drilling Depth
56.00mm
Shank Length
45 mm
Maximum Drilling Depth
56 mm
Drill Diameter Tolerance
M7
Drill Point Length
2.18mm
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.4724, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.