Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, #13, Carbide, A3293TTP-4.7 A3293TTP-4.7

Jobber Drill, #13, Carbide, A3293TTP-4.7 (Discontinued)

  • Mfr # A3293TTP-4.7
  • Zoro # G8241746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3293TTP-4.7
Zoro #
G8241746
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 299/500 in
Shank Dia.
6 mm
Drill Bit Dimension Type
Wire
Drill Bit Size
#13
Flute Length
189/200 in
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Shank Length
1 417/1000 in
Drilling Depth
17.00mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
21/32 in
Drill Point Length
0.855mm

Description

Jobber Length Drill Bit, Drill Bit Size #13, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1850, Wire, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.