Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 13/64", Carbide, A6589DPP-13/64IN

  • Mfr # A6589DPP-13/64IN

  • Zoro # G8081884


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Shank Dia.
6 mm
Grade
K30F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-13/64IN
Zoro #
G8081884
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
13/64 in
Shank Dia.
6 mm
Overall Length
4 3/4 in
Flute Length
3 1/4 in
Depth:Dia. Ratio
12xD
Shank Length
1 13/32 in
Drill Point Length
0.939mm
Maximum Drilling Depth
2-29/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Grade
K30F
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Standards
DIN 6537
Decimal Equivalent
0.2031
Coolant Through
Yes
Number of Pieces
1
List Number
A3382
Number of Flutes
2
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type
Straight
Flute Type
Spiral
Secondary Material Application ISO Code
O
Series
X.treme D12
Secondary Material Application
Composite
Number of Coolant Holes
2
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2031, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.