Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 1.3mm, 140, Carbide A6588TML-1.3

Jobber Drill, 1.3mm, 140, Carbide (Discontinued)

  • Mfr # A6588TML-1.3
  • Zoro # G6068124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6588TML-1.3
Zoro #
G6068124
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
1.30 mm
Shank Dia.
3.00 mm
Overall Length
55.00 mm
Flute Length
21.00 mm
Maximum Drilling Depth
21.00 mm
Depth:Dia. Ratio
12xD
Depth x Dia. Ratio
12xD
Shank Length
26.00 mm
Drilling Depth
18.00mm
Drill Diameter Tolerance
M7
Drill Length Class
Micro Length

Description

Micro Drill Bit, Drill Bit Size 1.30 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiNAl, M7, Spiral, K30F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.