Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 1/4", Carbide, A6589DPP-1/4IN

  • Mfr # A6589DPP-1/4IN

  • Zoro # G8113743


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
5 13/16 in
Drill Bit Material
Solid Carbide
List Number
A3382
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-1/4IN
Zoro #
G8113743
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 13/16 in
Drill Bit Size
1/4 in
Depth:Dia. Ratio
12xD
Shank Dia.
8 mm
Flute Length
4 5/16 in
Shank Length
1 13/32 in
Drill Length Class
Jobber-Length
Drill Point Length
1.16mm
Maximum Drilling Depth
3-27/32 in
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
List Number
A3382
Drill Bit Grouping
Drill Bit
Grade
K30F
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Coolant Through
Yes
Number of Pieces
1
Decimal Equivalent
0.2500
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type
Straight
Flute Type
Spiral
Number of Flutes
2
Measurement System
Fractional Inch
Secondary Material Application
Composite
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Series
X.treme D12
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.