Zoro Homepage

Jobber Drill, 1/4", Carbide, A6794TFP-1/4IN

  • Mfr # A6794TFP-1/4IN

  • Zoro # G7800606


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Pieces
1
Depth:Dia. Ratio
20xD
Grade
K30F
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-1/4IN
Zoro #
G7800606
UPC #
04031132276281
Country of Origin
China

Dimensions

Depth:Dia. Ratio
20xD
Flute Length
6 3/8 in
Shank Dia.
8 mm
Overall Length
7 27/32 in
Drill Bit Size
1/4 in
Shank Length
1 13/32 in
Drill Point Length
1.16mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
151 mm

Details

Cutting Direction
Right Hand
Number of Pieces
1
Grade
K30F
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2500
Coolant Through
Yes
List Number
A3382
Standards
DIN 6537
Primary Material Application
Steel
Finish
TiNAl
Flute Type
Spiral
Shank Type
Straight
Number of Flutes
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, M, N, S
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Number of Coolant Holes
2
Series
X.treme DH20
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.