Zoro Homepage

Jobber Drill, 1/4", Carbide, A6994TFP-1/4IN

  • Mfr # A6994TFP-1/4IN

  • Zoro # G8040094


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
8 15/16 in
List Number
A3382
Depth:Dia. Ratio
30xD
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-1/4IN
Zoro #
G8040094
UPC #
00767763902322
Country of Origin
France

Dimensions

Flute Length
8 15/16 in
Depth:Dia. Ratio
30xD
Shank Dia.
8 mm
Overall Length
10 17/32 in
Drill Bit Size
1/4 in
Shank Length
1 13/32 in
Drill Length Class
Jobber-Length
Drill Point Length
1.16mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
8-32/32 in

Details

Cutting Direction
Right Hand
List Number
A3382
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Number of Pieces
1
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Grade
K30F
Decimal Equivalent
0.2500
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Primary Material Application
Steel
Shank Type
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Number of Flutes
2
Finish
TiNAl
Primary Material Application ISO Code
P
Number of Coolant Holes
2
Series
X.treme DH20
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, N, S

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.