Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 14.50mm, Carbide, A6589DPP-14.5

  • Mfr # A6589DPP-14.5

  • Zoro # G8435262


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coolant Through
Yes
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-14.5
Zoro #
G8435262
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
16 mm
Drill Bit Size
14.50 mm
Overall Length
260.00 mm
Depth:Dia. Ratio
12xD
Flute Length
208.00 mm
Shank Length
48 mm
Maximum Drilling Depth
192 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
2.64mm

Details

Cutting Direction
Right Hand
Coolant Through
Yes
Item
Jobber Length Drill Bit
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
A6589DPP
Grade
K30F
Decimal Equivalent
0.5709
Drill Bit Material
Solid Carbide
Measurement System
Metric
Finish
TiAlN
Flute Type
Spiral
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application
Composite
Series
X.treme D12
Secondary Material Application ISO Code
O
Number of Coolant Holes
2
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 14.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5709, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.