Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3879XPL-M16X1.5
Zoro #
G6122374
UPC #
-
Country of Origin
China
Dimensions
Overall Length
123 mm
Drill Bit Size
14.5 mm
Shank Dia.
18 mm
Drill Bit Dimension Type
Metric
Flute Length
73 mm
Depth:Dia. Ratio
3xD
Shank Length
48 mm
Drilling Depth
38.50mm
Drill Point Length
0.104 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
73 mm
Description
Jobber Length Drill Bit, Drill Bit Size 14.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.5709, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.