Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 15.00mm, Carbide, A6589DPP-15

  • Mfr # A6589DPP-15

  • Zoro # G8181451


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
16 mm
Drill Bit Material
Solid Carbide
Flute Length
208.00 mm
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-15
Zoro #
G8181451
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
16 mm
Flute Length
208.00 mm
Drill Bit Size
15.00 mm
Depth:Dia. Ratio
12xD
Overall Length
260.00 mm
Shank Length
48 mm
Maximum Drilling Depth
192 mm
Drill Diameter Tolerance
M7
Drill Point Length
2.73mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
List Number
A6589DPP
Decimal Equivalent
0.5906
Item
Jobber Length Drill Bit
Grade
K30F
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Type
Spiral
Shank Type
Straight
Number of Flutes
2
Secondary Material Application ISO Code
O
Number of Coolant Holes
2
Secondary Material Application
Composite
Series
X.treme D12
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5906, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.