Zoro Homepage

Jobber Drill, 15/32", Carbide, A3289DPL-15/32IN

  • Mfr # A3289DPL-15/32IN

  • Zoro # G8321914


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
12 mm
Drill Bit Material
Solid Carbide
Flute Length
2 1/8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-15/32IN
Zoro #
G8321914
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Flute Length
2 1/8 in
Drill Bit Size
15/32 in
Depth:Dia. Ratio
3xD
Overall Length
4 in
Shank Length
1 3/4 in
Maximum Drilling Depth
1-9/16 in
Drill Diameter Tolerance
M7
Drill Point Length
2.17mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Number of Pieces
1
Item
Jobber Length Drill Bit
List Number
A3382
Standards
DIN 6537
Grade
K30F
Decimal Equivalent
0.4688
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N, P, S
Finish
TiAlN
Number of Flutes
2
Measurement System
Fractional Inch
Secondary Material Application
Composite
Sheeter Drill
No
Secondary Material Application ISO Code
O
Series
X.treme Plus
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.