Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 15.50mm, Carbide, A6589DPP-15.5

  • Mfr # A6589DPP-15.5

  • Zoro # G8359303


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coolant Through
Yes
Decimal Equivalent
0.6102
Depth:Dia. Ratio
12xD
Grade
K30F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-15.5
Zoro #
G8359303
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
12xD
Drill Bit Size
15.50 mm
Shank Dia.
16 mm
Flute Length
208.00 mm
Overall Length
260.00 mm
Shank Length
48 mm
Drill Diameter Tolerance
M7
Drill Point Length
2.82mm
Maximum Drilling Depth
192 mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Coolant Through
Yes
Decimal Equivalent
0.6102
Grade
K30F
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
List Number
A6589DPP
Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Number of Pieces
1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Type
Spiral
Measurement System
Metric
Number of Flutes
2
Finish
TiAlN
Shank Type
Straight
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application ISO Code
O
Secondary Material Application
Composite
Series
X.treme D12
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 15.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6102, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.