Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 16.00mm, Carbide, A3293TTP-16 A3293TTP-16

Jobber Drill, 16.00mm, Carbide, A3293TTP-16 (Discontinued)

  • Mfr # A3293TTP-16
  • Zoro # G8189903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3293TTP-16
Zoro #
G8189903
UPC #
00849910045356
Country of Origin
China

Dimensions

Depth:Dia. Ratio
3xD
Shank Dia.
16 mm
Flute Length
65 mm
Drill Bit Size
16 mm
Overall Length
115 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
3xD
Shank Length
48 mm
Drilling Depth
45.00mm
Maximum Drilling Depth
45 mm
Drill Diameter Tolerance
M7
Drill Point Length
2.91mm
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 16 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.6299, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.