Zoro Homepage

Jobber Drill, 17.00mm, Carbide, A6589DPP-17

  • Mfr # A6589DPP-17

  • Zoro # G8471626


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coolant Through
Yes
Grade
K30F
Drill Bit Grouping
Drill Bit
Overall Length
285.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-17
Zoro #
G8471626
UPC #
-
Country of Origin
France

Dimensions

Overall Length
285.00 mm
Depth:Dia. Ratio
12xD
Drill Bit Size
17.00 mm
Flute Length
234.00 mm
Shank Dia.
18 mm
Shank Length
48 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
216 mm
Drill Point Length
3.09mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Coolant Through
Yes
Grade
K30F
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
List Number
A6589DPP
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.6693
Number of Pieces
1
Item
Jobber Length Drill Bit
Standards
DIN 6537
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Flutes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Finish
TiAlN
Measurement System
Metric
Flute Type
Spiral
Shank Type
Straight
Secondary Material Application
Composite
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Series
X.treme D12

Description

Jobber Length Drill Bit, Drill Bit Size 17 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6693, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.