Zoro Homepage

Jobber Drill, 17/32", Carbide, A6589DPP-17/32IN

  • Mfr # A6589DPP-17/32IN

  • Zoro # G8340394


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Depth:Dia. Ratio
12xD
Flute Length
7 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-17/32IN
Zoro #
G8340394
UPC #
04031132282237
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
12xD
Flute Length
7 1/8 in
Shank Dia.
14 mm
Drill Bit Size
17/32 in
Overall Length
9 1/32 in
Shank Length
1 3/4 in
Drill Point Length
2.46mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
6-39/64 in
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 17/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5313, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.