Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 17.50mm, Carbide, A3293TTP-17.5 A3293TTP-17.5

Jobber Drill, 17.50mm, Carbide, A3293TTP-17.5 (Discontinued)

  • Mfr # A3293TTP-17.5
  • Zoro # G8005864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3293TTP-17.5
Zoro #
G8005864
UPC #
-
Country of Origin
China

Dimensions

Depth x Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Drill Bit Size
17.5 mm
Flute Length
73 mm
Shank Dia.
18 mm
Depth:Dia. Ratio
3xD
Overall Length
123 mm
Drilling Depth
51.00mm
Shank Length
48 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
51 mm
Drill Point Length
3.18mm

Description

Jobber Length Drill Bit, Drill Bit Size 17.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.6890, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.