Zoro Homepage

Jobber Drill, 17.50mm, Carbide, A3389DPL-17.5

  • Mfr # A3389DPL-17.5

  • Zoro # G7892272


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
93.00 mm
Decimal Equivalent
0.6890
Overall Length
143.00 mm
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-17.5
Zoro #
G7892272
UPC #
-
Country of Origin
China

Dimensions

Flute Length
93.00 mm
Overall Length
143.00 mm
Shank Dia.
18 mm
Drill Bit Size
17.50 mm
Depth:Dia. Ratio
5xD
Shank Length
48 mm
Drill Length Class
Jobber-Length
Drill Point Length
3.18mm
Maximum Drilling Depth
71 mm
Drill Diameter Tolerance
H6

Description

Jobber Length Drill Bit, Drill Bit Size 17.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6890, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.