Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 17/64", Carbide, A6589DPP-17/64IN

  • Mfr # A6589DPP-17/64IN

  • Zoro # G8160257


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.2656
Drill Bit Material
Solid Carbide
Grade
K30F
List Number
A3382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-17/64IN
Zoro #
G8160257
UPC #
-
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
12xD
Flute Length
4 5/16 in
Overall Length
5 13/16 in
Shank Dia.
8 mm
Drill Bit Size
17/64 in
Shank Length
1 13/32 in
Maximum Drilling Depth
3-27/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.23mm

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.2656
Drill Bit Material
Solid Carbide
Grade
K30F
List Number
A3382
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Finish
TiAlN
Shank Type
Straight
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Fractional Inch
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite
Sheeter Drill
No
Number of Coolant Holes
2
Series
X.treme D12

Description

Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.