Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 1/8", Carbide, A6589DPP-1/8IN

  • Mfr # A6589DPP-1/8IN

  • Zoro # G8154763


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Pieces
1
Standards
DIN 6537
Flute Length
2 1/8 in
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-1/8IN
Zoro #
G8154763
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1/8 in
Flute Length
2 1/8 in
Shank Dia.
6 mm
Overall Length
3 19/32 in
Depth:Dia. Ratio
12xD
Shank Length
1 13/32 in
Drill Point Length
0.578mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
1-7/8 in

Details

Cutting Direction
Right Hand
Number of Pieces
1
Standards
DIN 6537
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1250
Drill Bit Material
Solid Carbide
Grade
K30F
Drill Bit Grouping
Drill Bit
List Number
A3382
Coolant Through
Yes
Flute Type
Spiral
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Finish
TiAlN
Measurement System
Fractional Inch
Number of Flutes
2
Sheeter Drill
No
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Number of Coolant Holes
2
Series
X.treme D12

Description

Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.