Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 1/8", Carbide, A6794TFP-1/8IN

  • Mfr # A6794TFP-1/8IN

  • Zoro # G8319211


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
List Number
A3382
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-1/8IN
Zoro #
G8319211
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/4 in
Depth:Dia. Ratio
20xD
Flute Length
3 9/16 in
Drill Bit Size
1/8 in
Shank Dia.
6 mm
Shank Length
1 13/32 in
Drill Point Length
0.578mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3-39/64 in

Details

Cutting Direction
Right Hand
List Number
A3382
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1250
Grade
K30F
Item
Jobber Length Drill Bit
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Coolant Through
Yes
Primary Material Application ISO Code
P
Number of Flutes
2
Primary Material Application
Steel
Flute Type
Spiral
Measurement System
Fractional Inch
Shank Type
Straight
Finish
TiNAl
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Series
X.treme DH20
Secondary Material Application ISO Code
H, M, N, S

Description

Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.