Zoro Homepage

Jobber Drill, 18.00mm, Carbide, A6589DPP-18

  • Mfr # A6589DPP-18

  • Zoro # G8006442


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.7087
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Flute Length
234.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-18
Zoro #
G8006442
UPC #
-
Country of Origin
France

Dimensions

Flute Length
234.00 mm
Drill Bit Size
18.00 mm
Depth:Dia. Ratio
12xD
Shank Dia.
18 mm
Overall Length
285.00 mm
Shank Length
48 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
216 mm
Drill Point Length
3.28mm

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.7087
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Grade
K30F
List Number
A6589DPP
Standards
DIN 6537
Number of Pieces
1
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Flute Type
Spiral
Shank Type
Straight
Number of Flutes
2
Finish
TiAlN
Secondary Material Application ISO Code
O
Series
X.treme D12
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application
Composite
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 18 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7087, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.